Shop KINGSTON BRASS

KC7063ZX 8" Widespread Bathroom Faucet, Antique Brass

  • Mfr # KC7063ZX
  • Zoro # G3065389

product price: 
$
318.99
/ea
Free Shipping & Returns

Key Features

Length
5.63
Mounting Type
Deck Mount
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-5/8" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Material
Brass
Height
3.06
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KC7063ZX
Zoro #
G3065389
UPC #
663370441660
Country of Origin
Taiwan, Province of China
Mounting Type
Deck Mount
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-5/8" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Antique Brass
Finish
Antique Brass
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Item
Widespread Bathroom Faucet
ADA Compliant
false
Weight
8.16
Theme
Traditional
Item Weight (lbs)
8.16
Faucet Holes
3
Faucet Centers
8 to 16
Pop Up Rod Item#
KSPR3963
Cold Cartridge Item#
KC1000C
Hot Cartridge Item#
KC1000H
Spout Flow Rate (GPM)
1.2
Sidespray
false
Cold Handle Item#
KSH2963ZXC
Collection
Millennium
Hot Handle Item#
KSH2963ZXH
Drain Included
Yes
Hose Included
false
Tee Item#
KSTEE7061
Handle Style
Cross
Installation Type
Widespread
Handles Included
true
Pullout Spray
false
Pulldown Spray
false

Dimensions

Length
5.63
Height
3.06
Width
3.06
Item Width (Inch)
3.06
Item Length (Inch)
5.63
Item Height (Inch)
3.06

Description

The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Millennium 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium antique brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. The elegant design of this faucet will spark praise for your exquisitely-styled bathroom. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.