KC7062AX Vintage 8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KC7062AX

  • Zoro # G3072346


product price:  $350.99
/ea
Free Shipping & Returns

Key Features

Length
8
Valve Type
Ceramic Disc Cartridge
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Height
3.06
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KC7062AX
Zoro #
G3072346
UPC #
663370578304
Country of Origin
Taiwan, Province of China

Dimensions

Length
8
Height
3.06
Width
5.63
Item Width (Inch)
5.63
Max Deck Thickness
1.5
Item Length (Inch)
8
Item Height (Inch)
3.06

Details

Item
Widespread Bathroom Faucet
Valve Type
Ceramic Disc Cartridge
Finish
Polished Brass
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Polished Brass
Mounting Type
Deck Mount
ADA Compliant
false
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1-5/8" spout clearance, 5-5/8" spout reach, Includes matching finish pop-up drain, Cross handles for easy rotation, Corrosion-resistant finish
Number of Handles
2
Weight
8.62
Faucet Holes
3
Faucet Centers
8 to 16
Sidespray
false
Theme
Traditional
Collection
Vintage
Tee Item#
KSTEE7061
Handles Included
true
Cold Handle Item#
KSH1162AXC
Pullout Spray
false
Hot Handle Item#
KSH1162AXH
Hot Cartridge Item#
KC1000H
Cold Cartridge Item#
KC1000C
Drain Included
Yes
Item Weight (lbs)
8.62
Pop Up Rod Item#
KSPR3962
Spout Flow Rate (GPM)
1.2
Installation Type
Widespread
Handle Style
Cross
Pulldown Spray
false
Hose Included
false

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Vintage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Let this faucet bring about an air of traditional allure to your interior home design. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.