KC7062PX Vintage 8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KC7062PX

  • Zoro # G3071454


product price:  $350.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
false
Length
8
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KC7062PX
Zoro #
G3071454
UPC #
663370578465
Country of Origin
Taiwan, Province of China

Dimensions

Length
8
Width
5.63
Height
3.06
Item Height (Inch)
3.06
Item Width (Inch)
5.63
Item Length (Inch)
8
Max Deck Thickness
1.5

Details

Number of Handles
2
ADA Compliant
false
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Polished Brass
Valve Type
Ceramic Disc Cartridge
Color
Polished Brass
Mounting Type
Deck Mount
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, 1-5/8" Spout Clearance, 5-5/8" Spout Reach, Includes Matching Finish Pop-Up Drain, Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Item
Widespread Bathroom Faucet
Weight
8.62
Handle Style
Cross
Theme
Traditional
Cold Handle Item#
KSH1162PXC
Collection
Vintage
Pulldown Spray
false
Pullout Spray
false
Faucet Holes
3
Item Weight (lbs)
8.62
Hose Included
false
Handles Included
true
Spout Flow Rate (GPM)
1.2
Sidespray
false
Cold Cartridge Item#
KC1000C
Hot Handle Item#
KSH1162PXH
Drain Included
Yes
Installation Type
Widespread
Pop Up Rod Item#
KSPR3962
Faucet Centers
8 to 16
Hot Cartridge Item#
KC1000H
Tee Item#
KSTEE7061

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Vintage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Let this faucet bring about an air of traditional allure to your interior home design. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.