Shop KINGSTON BRASS

KC7066PX Vintage 8" Widespread Bathroom Faucet, Polished Nickel

  • Mfr # KC7066PX
  • Zoro # G3060884

product price: 
$
350.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
5.63
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Finish
Polished Nickel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KC7066PX
Zoro #
G3060884
UPC #
663370578496
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.63
Length
8
Height
3.06
Max Deck Thickness
1.5
Item Length (Inch)
8
Item Height (Inch)
3.06
Item Width (Inch)
5.63

Details

Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Finish
Polished Nickel
Mounting Type
Deck Mount
ADA Compliant
false
Item
Widespread Bathroom Faucet
Color
Polished Nickel
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1-5/8" spout clearance, 5-5/8" spout reach, Includes matching finish pop-up drain, Cross handles for easy rotation, Corrosion-resistant finish
Weight
8.62
Sidespray
false
Pulldown Spray
false
Faucet Centers
8 to 16
Cold Handle Item#
KSH1166PXC
Hot Handle Item#
KSH1166PXH
Handles Included
true
Pullout Spray
false
Faucet Holes
3
Hot Cartridge Item#
KC1000H
Installation Type
Widespread
Item Weight (lbs)
8.62
Hose Included
false
Drain Included
Yes
Theme
Traditional
Pop Up Rod Item#
KSPR3966
Tee Item#
KSTEE7061
Cold Cartridge Item#
KC1000C
Spout Flow Rate (GPM)
1.2
Handle Style
Cross
Collection
Vintage

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Vintage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Let this faucet bring about an air of traditional allure to your interior home design. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.