KC7062WLL 8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KC7062WLL

  • Zoro # G3067446


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 5-5/8" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KC7062WLL
Zoro #
G3067446
UPC #
663370441615
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.63
Height
2.13
Width
3.06
Item Length (Inch)
5.63
Item Width (Inch)
3.06
Item Height (Inch)
2.13

Details

Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 5-5/8" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Item
Widespread Bathroom Faucet
Color
Polished Brass
Number of Handles
2
Finish
Polished Brass
ADA Compliant
true
Weight
8.16
Installation Type
Widespread
Drain Included
Yes
Pop Up Rod Item#
KSPR3962WLL
Handle Style
Lever
Cold Cartridge Item#
KC1000C
Hot Cartridge Item#
KC1000H
Pullout Spray
false
Tee Item#
KSTEE7061
Theme
Traditional
Sidespray
false
Handles Included
true
Collection
Wilshire
Item Weight (lbs)
8.16
Spout Flow Rate (GPM)
1.2
Hose Included
false
Faucet Centers
8
Share H&C Handle Item#
KSH3962WLL
Faucet Holes
3

Description

English historical splendor finds itself standing with stunning dignity in the prevalence of the refined acrylic lever handles of this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Wilshire 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Inspire an atmosphere of classical grandeur with the unique appeal of timeless designs with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.