Shop KINGSTON BRASS

KC7063BPL Bel-Air 8" Widespread Bathroom Faucet, Antique Brass

  • Mfr # KC7063BPL
  • Zoro # G3074428

product price: 
$
383.99
/ea
Free Shipping & Returns

Key Features

Finish
Antique Brass
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Length
8
ADA Compliant
true
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KC7063BPL
Zoro #
G3074428
UPC #
663370578052
Country of Origin
Taiwan, Province of China
Finish
Antique Brass
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Item
Widespread Bathroom Faucet
Number of Handles
2
Material
Brass
Mounting Type
Deck Mount
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 5-5/8" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Color
Antique Brass
Weight
8.16
Cold Cartridge Item#
KC1000C
Hot Handle Item#
KSH7613BPLH
Pullout Spray
false
Hose Included
false
Sidespray
false
Cold Handle Item#
KSH7613BPLC
Installation Type
Widespread
Tee Item#
KSTEE7061
Handle Style
Lever
Pop Up Rod Item#
KSPR3963
Faucet Holes
3
Handles Included
true
Faucet Centers
8 to 16
Theme
Traditional
Pulldown Spray
false
Drain Included
Yes
Hot Cartridge Item#
KC1000H
Item Weight (lbs)
8.16
Collection
Bel-Air
Spout Flow Rate (GPM)
1.2

Dimensions

Length
8
Height
3.06
Width
5.63
Item Height (Inch)
3.06
Item Length (Inch)
8
Item Width (Inch)
5.63

Description

The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Bel-Air 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium antique brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Varnish your bathroom with this state-of-the-art fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.