KC7065PL Vintage 8" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KC7065PL

  • Zoro # G3079650


product price:  $315.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Oil Rubbed Bronze
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1-5/8" spout clearance, 5-5/8" spout reach, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KC7065PL
Zoro #
G3079650
UPC #
663370578403
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.06
Width
5.63
Length
8
Item Width (Inch)
5.63
Max Deck Thickness
1.5
Item Height (Inch)
3.06
Item Length (Inch)
8

Details

Material
Brass
Color
Oil Rubbed Bronze
Finish
Oil Rubbed Bronze
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1-5/8" spout clearance, 5-5/8" spout reach, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish
Number of Handles
2
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Item
Widespread Bathroom Faucet
Weight
8.62
Share H&C Handle Item#
KSH3965PL
Collection
Vintage
Pop Up Rod Item#
KSPR3965
Pulldown Spray
false
Theme
Traditional
Handles Included
true
Spout Flow Rate (GPM)
1.2
Handle Style
Lever
Hose Included
false
Faucet Centers
8 to 16
Hot Cartridge Item#
KC1000H
Sidespray
false
Drain Included
Yes
Cold Cartridge Item#
KC1000C
Installation Type
Widespread
Pullout Spray
false
Item Weight (lbs)
8.62
Faucet Holes
3
Tee Item#
KSTEE7061

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Vintage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Let this faucet bring about an air of traditional allure to your interior home design. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.