KC7067AL Vintage 8" Widespread Bathroom Faucet, Brushed Brass

  • Mfr # KC7067AL

  • Zoro # G3070185


product price:  $350.99
/ea
Free Shipping & Returns

Key Features

Width
5.63
Color
Brushed Brass
ADA Compliant
true
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1-5/8" spout clearance, 5-5/8" spout reach, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish
Height
3.06
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KC7067AL
Zoro #
G3070185
UPC #
663370578267
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.63
Height
3.06
Length
8
Item Height (Inch)
3.06
Max Deck Thickness
1.5
Item Length (Inch)
8
Item Width (Inch)
5.63

Details

Color
Brushed Brass
ADA Compliant
true
Finish
Brushed Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1-5/8" spout clearance, 5-5/8" spout reach, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Item
Widespread Bathroom Faucet
Material
Brass
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Weight
8.16
Faucet Centers
8 to 16
Pulldown Spray
false
Pop Up Rod Item#
KSPR3967
Hot Cartridge Item#
KC1000H
Faucet Holes
3
Sidespray
false
Share H&C Handle Item#
KSH3967AL
Item Weight (lbs)
8.16
Collection
Vintage
Theme
Traditional
Tee Item#
KSTEE7061
Spout Flow Rate (GPM)
1.2
Drain Included
Yes
Installation Type
Widespread
Handle Style
Lever
Handles Included
true
Hose Included
false
Pullout Spray
false
Cold Cartridge Item#
KC1000C

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Vintage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Let this faucet bring about an air of traditional allure to your interior home design. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.