KC7067AX Vintage 8" Widespread Bathroom Faucet, Brushed Brass

  • Mfr # KC7067AX

  • Zoro # G3058854


product price:  $350.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
false
Mounting Type
Deck Mount
Width
5.63
Material
Brass
Length
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KC7067AX
Zoro #
G3058854
UPC #
663370578342
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.63
Length
8
Height
3.06
Max Deck Thickness
1.5
Item Height (Inch)
3.06
Item Length (Inch)
8
Item Width (Inch)
5.63

Details

ADA Compliant
false
Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1-5/8" spout clearance, 5-5/8" spout reach, Includes matching finish pop-up drain, Cross handles for easy rotation, Corrosion-resistant finish
Finish
Brushed Brass
Color
Brushed Brass
Weight
8.62
Pulldown Spray
false
Item Weight (lbs)
8.62
Pop Up Rod Item#
KSPR3967
Drain Included
Yes
Faucet Holes
3
Tee Item#
KSTEE7061
Hot Handle Item#
KSH1167AXH
Cold Handle Item#
KSH1167AXC
Hose Included
false
Installation Type
Widespread
Sidespray
false
Cold Cartridge Item#
KC1000C
Handles Included
true
Pullout Spray
false
Hot Cartridge Item#
KC1000H
Handle Style
Cross
Spout Flow Rate (GPM)
1.2
Faucet Centers
8 to 16
Theme
Traditional
Collection
Vintage

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Vintage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Let this faucet bring about an air of traditional allure to your interior home design. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.