KC7067BAL Heirloom 8" Widespread Bathroom Faucet, Brushed Brass

  • Mfr # KC7067BAL

  • Zoro # G3057357


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Height
3.06
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KC7067BAL
Zoro #
G3057357
UPC #
663370577994
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.06
Width
5.63
Length
8
Max Deck Thickness
1.5
Item Height (Inch)
3.06
Item Width (Inch)
5.63
Item Length (Inch)
8

Details

Item
Widespread Bathroom Faucet
Material
Brass
Finish
Brushed Brass
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Mounting Type
Deck Mount
Number of Handles
2
Color
Brushed Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-5/8" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
8.16
Hot Cartridge Item#
KC1000H
Collection
Heirloom
Pulldown Spray
false
Installation Type
Widespread
Spout Flow Rate (GPM)
1.2
Theme
Traditional
Tee Item#
KSTEE7061
Faucet Centers
8 to 16
Pullout Spray
false
Pop Up Rod Item#
KSPR3967
Item Weight (lbs)
8.16
Handles Included
true
Handle Style
Lever
Drain Included
Yes
Hot Handle Item#
KSH7617BALH
Faucet Holes
3
Sidespray
false
Cold Handle Item#
KSH7617BALC
Cold Cartridge Item#
KC1000C
Hose Included
false

Description

Soft simplicity meets refined craftsmanship through this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heirloom 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. This meticulously crafted fixture embodies delicate artistry through its rounded architectural elements, sleek finish, and all-around vintage flair. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.