KC7068ZX 8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KC7068ZX

  • Zoro # G3064558


product price:  $318.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Width
3.06
Material
Brass
Mounting Type
Deck Mount
Height
3.06
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KC7068ZX
Zoro #
G3064558
UPC #
663370441691
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.06
Height
3.06
Length
5.63
Item Height (Inch)
3.06
Item Length (Inch)
5.63
Item Width (Inch)
3.06

Details

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Item
Widespread Bathroom Faucet
Material
Brass
Mounting Type
Deck Mount
Color
Brushed Nickel
Finish
Brushed Nickel
ADA Compliant
false
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-5/8" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Weight
8.16
Spout Flow Rate (GPM)
1.2
Cold Handle Item#
KSH2968ZXC
Hot Cartridge Item#
KC1000H
Hose Included
false
Sidespray
false
Collection
Millennium
Drain Included
Yes
Tee Item#
KSTEE7061
Faucet Centers
8 to 16
Item Weight (lbs)
8.16
Faucet Holes
3
Handles Included
true
Pop Up Rod Item#
KSPR3968
Hot Handle Item#
KSH2968ZXH
Cold Cartridge Item#
KC1000C
Handle Style
Cross
Theme
Traditional
Pullout Spray
false
Installation Type
Widespread

Description

The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Millennium 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. The elegant design of this faucet will spark praise for your exquisitely-styled bathroom. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.