KC7161NL 8" Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KC7161NL

  • Zoro # G3058547


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Height
2.13
Width
6
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 3-1/8" Spout Clearance, 6-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Mounting Type
Deck Mount
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KC7161NL
Zoro #
G3058547
UPC #
663370441905
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.13
Width
6
Length
6.75
Item Width (Inch)
6
Item Length (Inch)
6.75
Item Height (Inch)
2.13

Details

Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 3-1/8" Spout Clearance, 6-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Mounting Type
Deck Mount
Finish
Polished Chrome
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Material
Brass
Valve Type
Ceramic Disc Cartridge
Item
Widespread Bathroom Faucet
Color
Polished Chrome
Weight
7.72
Sidespray
false
Hose Included
false
Theme
Traditional
Pop Up Rod Item#
KSPR3961
Spout Flow Rate (GPM)
1.2
Faucet Holes
3
Pullout Spray
false
Handle Style
Lever
Cold Cartridge Item#
KC1000C
Hot Cartridge Item#
KC1000H
Tee Item#
KSTEE7061
Installation Type
Widespread
Share H&C Handle Item#
KSH3961NL
Collection
Naples
Faucet Centers
8
Item Weight (lbs)
7.72
Drain Included
Yes
Handles Included
true

Description

This faucet exemplifies sophisticated grace and beauty while offering top-of-the-line endurance and dependability. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Naples 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Leave your guests with the impression of unparalleled elegance and posh with the exquisite details that is prominent throughout this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.