KC7161TX 8" Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KC7161TX

  • Zoro # G3052947


product price:  $342.99
/ea
Free Shipping & Returns

Key Features

Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 3-1/8" Spout Clearance, 6-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Width
6
Height
3.06
Length
6.75
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KC7161TX
Zoro #
G3052947
UPC #
663370442100
Country of Origin
Taiwan, Province of China

Dimensions

Width
6
Height
3.06
Length
6.75
Item Length (Inch)
6.75
Item Width (Inch)
6
Item Height (Inch)
3.06

Details

Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 3-1/8" Spout Clearance, 6-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Finish
Polished Chrome
Item
Widespread Bathroom Faucet
ADA Compliant
false
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Color
Polished Chrome
Material
Brass
Weight
7.72
Faucet Holes
3
Cold Handle Item#
KSH7981TXC
Handles Included
true
Hot Cartridge Item#
KC1000H
Pullout Spray
false
Hot Handle Item#
KSH7981TXH
Theme
Traditional
Cold Cartridge Item#
KC1000C
Item Weight (lbs)
7.72
Sidespray
false
Tee Item#
KSTEE7061
Faucet Centers
8
Spout Flow Rate (GPM)
1.2
Hose Included
false
Handle Style
Cross
Pop Up Rod Item#
KSPR3961
Drain Included
Yes
Collection
French Country
Installation Type
Widespread

Description

The dainty detailing of this faucet provides the delicacy of European antiquity along with top-of-the-line craftsmanship. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The French Country 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Revel in the euphoria of the countryside by adorning your traditional household with this fixture. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.