Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KC7162AX 8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KC7162AX

  • Zoro # G3061916


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
false
Number of Handles
2
Weight
8.04
Color
Polished Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KC7162AX
Zoro #
G3061916
UPC #
663370441752
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.75
Width
6
Height
2.38
Item Width (Inch)
6
Item Height (Inch)
2.38
Item Length (Inch)
6.75

Details

Mounting Type
Deck Mount
ADA Compliant
false
Number of Handles
2
Weight
8.04
Color
Polished Brass
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 3-1/8" spout clearance, 6-3/4" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Finish
Polished Brass
Item
Widespread Bathroom Faucet
Material
Brass
Cold Cartridge Item#
KC1000C
Hot Handle Item#
KSH1162AXH
Spout Flow Rate (GPM)
1.2
Theme
Traditional
Faucet Holes
3
Drain Included
Yes
Pullout Spray
false
Collection
Vintage
Installation Type
Widespread
Tee Item#
KSTEE7061
Handle Style
Cross
Cold Handle Item#
KSH1162AXC
Hot Cartridge Item#
KC1000H
Handles Included
true
Sidespray
false
Hose Included
false
Item Weight (lbs)
8.04
Faucet Centers
8
Pulldown Spray
false
Pop Up Rod Item#
KSPR3962

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Vintage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Let this faucet bring about an air of traditional allure to your interior home design. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.