Shop KINGSTON BRASS

KC7168AX 8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KC7168AX
  • Zoro # G3058398

product price: 
$
407.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
false
Number of Handles
2
Weight
8.04
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KC7168AX
Zoro #
G3058398
UPC #
663370441776
Country of Origin
Taiwan, Province of China
Mounting Type
Deck Mount
ADA Compliant
false
Number of Handles
2
Weight
8.04
Item
Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Brushed Nickel
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 3-1/8" spout clearance, 6-3/4" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Valve Type
Ceramic Disc Cartridge
Material
Brass
Color
Brushed Nickel
Hot Cartridge Item#
KC1000H
Theme
Traditional
Drain Included
Yes
Handle Style
Cross
Faucet Holes
3
Cold Handle Item#
KSH1168AXC
Cold Cartridge Item#
KC1000C
Handles Included
true
Hot Handle Item#
KSH1168AXH
Installation Type
Widespread
Pulldown Spray
false
Faucet Centers
8
Tee Item#
KSTEE7061
Hose Included
false
Spout Flow Rate (GPM)
1.2
Pullout Spray
false
Item Weight (lbs)
8.04
Collection
Vintage
Pop Up Rod Item#
KSPR3968
Sidespray
false

Dimensions

Width
6
Length
6.75
Height
2.38
Item Length (Inch)
6.75
Item Height (Inch)
2.38
Item Width (Inch)
6

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Vintage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Let this faucet bring about an air of traditional allure to your interior home design. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.