KC7165BPL 8" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KC7165BPL

  • Zoro # G3052746


product price: $432.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Height
2.13
Length
6.75
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 3-1/8" Spout Clearance, 6-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KC7165BPL
Zoro #
G3052746
UPC #
663370441882
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.13
Length
6.75
Width
6
Item Length (Inch)
6.75
Item Width (Inch)
6
Item Height (Inch)
2.13

Details

Number of Handles
2
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 3-1/8" Spout Clearance, 6-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Mounting Type
Deck Mount
Finish
Oil Rubbed Bronze
Valve Type
Ceramic Disc Cartridge
Item
Widespread Bathroom Faucet
ADA Compliant
true
Material
Brass
Color
Oil Rubbed Bronze
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
7.72
Hot Cartridge Item#
KC1000H
Sidespray
false
Cold Cartridge Item#
KC1000C
Hot Handle Item#
KSH7615BPLH
Tee Item#
KSTEE7061
Drain Included
Yes
Faucet Centers
8
Installation Type
Widespread
Spout Flow Rate (GPM)
1.2
Handles Included
true
Collection
Bel-Air
Cold Handle Item#
KSH7615BPLC
Handle Style
Lever
Faucet Holes
3
Item Weight (lbs)
7.72
Hose Included
false
Pullout Spray
false
Theme
Traditional
Pop Up Rod Item#
KSPR3965

Description

The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Bel-Air 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Varnish your bathroom with this state-of-the-art fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.