KC7165TX 8" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KC7165TX

  • Zoro # G3060376


product price:  $407.99
/ea
Free Shipping & Returns

Key Features

Width
6
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Length
6.75
Color
Oil Rubbed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KC7165TX
Zoro #
G3060376
UPC #
663370442124
Country of Origin
Taiwan, Province of China

Dimensions

Width
6
Length
6.75
Height
3.06
Item Width (Inch)
6
Item Length (Inch)
6.75
Item Height (Inch)
3.06

Details

Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Item
Widespread Bathroom Faucet
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
ADA Compliant
false
Mounting Type
Deck Mount
Material
Brass
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 3-1/8" Spout Clearance, 6-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Valve Type
Ceramic Disc Cartridge
Weight
7.72
Spout Flow Rate (GPM)
1.2
Faucet Holes
3
Item Weight (lbs)
7.72
Hot Handle Item#
KSH7985TXH
Pop Up Rod Item#
KSPR3965
Handles Included
true
Theme
Traditional
Hot Cartridge Item#
KC1000H
Cold Handle Item#
KSH7985TXC
Hose Included
false
Drain Included
Yes
Installation Type
Widespread
Collection
French Country
Pullout Spray
false
Sidespray
false
Tee Item#
KSTEE7061
Cold Cartridge Item#
KC1000C
Handle Style
Cross
Faucet Centers
8

Description

The dainty detailing of this faucet provides the delicacy of European antiquity along with top-of-the-line craftsmanship. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The French Country 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Revel in the euphoria of the countryside by adorning your traditional household with this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.