Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KC7168BPL 8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KC7168BPL

  • Zoro # G3053017


product price: $432.99
/ea
Free Shipping & Returns

Key Features

Width
6
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Height
2.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KC7168BPL
Zoro #
G3053017
UPC #
663370441899
Country of Origin
Taiwan, Province of China

Dimensions

Width
6
Height
2.13
Length
6.75
Item Width (Inch)
6
Item Length (Inch)
6.75
Item Height (Inch)
2.13

Details

Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 3-1/8" Spout Clearance, 6-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Material
Brass
Finish
Brushed Nickel
ADA Compliant
true
Color
Brushed Nickel
Item
Widespread Bathroom Faucet
Number of Handles
2
Weight
7.72
Tee Item#
KSTEE7061
Hot Handle Item#
KSH7618BPLH
Handles Included
true
Pullout Spray
false
Faucet Centers
8
Handle Style
Lever
Theme
Traditional
Drain Included
Yes
Faucet Holes
3
Hose Included
false
Installation Type
Widespread
Cold Handle Item#
KSH7618BPLC
Item Weight (lbs)
7.72
Pop Up Rod Item#
KSPR3968
Cold Cartridge Item#
KC1000C
Sidespray
false
Spout Flow Rate (GPM)
1.2
Collection
Bel-Air
Hot Cartridge Item#
KC1000H

Description

The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Bel-Air 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Varnish your bathroom with this state-of-the-art fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.