KC7168PX 8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KC7168PX

  • Zoro # G3052859


product price:  $407.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
false
Number of Handles
2
Color
Brushed Nickel
Length
6.75
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 3-1/8" Spout Clearance, 6-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KC7168PX
Zoro #
G3052859
UPC #
663370442056
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.75
Width
6
Height
3.06
Item Length (Inch)
6.75
Item Width (Inch)
6
Item Height (Inch)
3.06

Details

ADA Compliant
false
Number of Handles
2
Item
Widespread Bathroom Faucet
Color
Brushed Nickel
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 3-1/8" Spout Clearance, 6-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Brushed Nickel
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Weight
7.72
Pullout Spray
false
Cold Cartridge Item#
KC1000C
Hose Included
false
Handles Included
true
Faucet Centers
8
Handle Style
Cross
Theme
Traditional
Faucet Holes
3
Pop Up Rod Item#
KSPR3968
Hot Cartridge Item#
KC1000H
Drain Included
Yes
Cold Handle Item#
KSH1168PXC
Tee Item#
KSTEE7061
Item Weight (lbs)
7.72
Hot Handle Item#
KSH1168PXH
Sidespray
false
Installation Type
Widespread
Spout Flow Rate (GPM)
1.2

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Kingston Brass 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.