Shop KINGSTON BRASS

KCT3D543019C8 54" Cast Iron Clawfoot Tub, 54" L, 30.125" W, White/Brushed Nickel, Cast Iron/Brass

  • Mfr # KCT3D543019C8

  • Zoro # G0852846


product price:  $2,327.99
/ea
Additional $315.00 delivery surcharge applies per item.
See details

Key Features

Length
54"
Width
30.125"
Color
White/Brushed Nickel
Material
Cast Iron/Brass
Height
24"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KCT3D543019C8
Zoro #
G0852846
UPC #
663370540370
Country of Origin
China

Dimensions

Length
54"
Width
30.125"
Height
24"

Details

Item
KCT3D543019C8 54" Cast Iron Clawfoot Tub
Color
White/Brushed Nickel
Material
Cast Iron/Brass
Drain Location
Reversible

Description

KCT3D543019C8 54 In. Cast Iron Clawfoot Tub

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.