KS1102WLL Basin Tap Faucet W/ Cross Handle, Polished Brass

  • Mfr # KS1102WLL

  • Zoro # G3080387


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Faucet Handles
Material
Brass
Mounting Type
Deck Mount
Length
4.38
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1102WLL
Zoro #
G3080387
UPC #
663370434334
Country of Origin
Taiwan, Province of China

Dimensions

Length
4.38
Height
2.38
Width
3.81
Item Height (Inch)
2.38
Item Width (Inch)
3.81
Item Length (Inch)
4.38

Details

Sub-Category
Faucet Handles
Finish
Polished Brass
Material
Brass
Mounting Type
Deck Mount
Number of Handles
2
Item
Basin Tap Faucet
Valve Type
Ceramic Disc Cartridge
Color
Polished Brass
ADA Compliant
true
Includes
Faucet; Mounting Hardware
Features
High Quality Brass Construction, Drip Free Ceramic Cartridge, Elegant Crystal Lever Handle, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 2-1/2" Spout Height, 4-3/16" Spout Reach, Deck Mount Installation, Standard 1/2" IPS Connection, Drain Not Included
Weight
2.86
Share H&C Handle Item#
KSH3962WLL
Installation Type
Single Hole
Handle Style
Lever
Faucet Centers
4
Spout Flow Rate (GPM)
1.2
Pullout Spray
false
Hot Cartridge Item#
KSRPL1101HC
Item Weight (lbs)
2.86
Collection
Wilshire
Handles Included
true
Faucet Holes
2
Sidespray
false
Theme
Traditional
Drain Included
No
Cold Cartridge Item#
KSRPL1101CC

Description

English historical splendor finds itself standing with stunning dignity in the prevalence of the refined acrylic lever handles of this faucet. Basin tap faucets are a traditional design that allows users to mix water to their desired temperature within the sink basin. With lever handles for ease of use, the perfect temperature can be acquired with the separate cold and hot water taps. The Wilshire Basin Tap Faucet With Cross Handle and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Inspire an atmosphere of classical grandeur with the unique appeal of timeless designs with this statement piece.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.