KS1105BPL Basin Tap Faucet W/ Lever Handle, Oil Rubbed Bronze

  • Mfr # KS1105BPL

  • Zoro # G3080326


product price:  $236.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Number of Handles
2
Weight
2.86
Features
High Quality Brass Construction, 1/4 Turn Drip Free Ceramic Cartridge, High quality finishing to resist tarnishing or corrosion., 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 2-1/2" Spout Height, 4-3/16" Spout Reach, Deck Mount Installation, Standard 1/2" IPS Connection, Drain Not Included
Height
1.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS1105BPL
Zoro #
G3080326
UPC #
663370435416
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.88
Length
4.19
Width
2.5
Item Width (Inch)
2.5
Item Length (Inch)
4.19

Details

Mounting Type
Deck Mount
Finish
Oil Rubbed Bronze
Number of Handles
2
Weight
2.86
Item
Basin Tap Faucet
Features
High Quality Brass Construction, 1/4 Turn Drip Free Ceramic Cartridge, High quality finishing to resist tarnishing or corrosion., 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 2-1/2" Spout Height, 4-3/16" Spout Reach, Deck Mount Installation, Standard 1/2" IPS Connection, Drain Not Included
Includes
Faucet; Mounting Hardware
Valve Type
Ceramic Disc Cartridge
Color
Oil Rubbed Bronze
Cold Cartridge Item#
KSRPL1101CC
Item Weight (lbs)
2.86
Faucet Centers
0
Theme
Traditional
Installation Type
Single Hole
Handles Included
true
Hot Handle Item#
KSH7615BPLH
Hot Cartridge Item#
KSRPL1101HC
Cold Handle Item#
KSH7615BPLC
Drain Included
No
Collection
Bel-Air
Handle Style
Lever
Body Material
Brass
Pulldown Spray
FALSE
Number of Mounting Holes
2
Flow Rate - Maximum
1.2

Description

The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. Basin tap faucets are a traditional design that allows users to mix water to their desired temperature within the sink basin. With lever handles for ease of use, the perfect temperature can be acquired with the separate cold and hot water taps. The Bel-Air Basin Tap Faucet With Cross Handle and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Varnish your bathroom with this state-of-the-art fixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.