KS1105WLL Basin Tap Faucet W/ Cross Handle, Oil Rubbed Bronze

  • Mfr # KS1105WLL

  • Zoro # G3065967


product price:  $211.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Faucet Handles
Material
Brass
Mounting Type
Deck Mount
Features
High Quality Brass Construction, Drip Free Ceramic Cartridge, Elegant Crystal Lever Handle, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 2-1/2" Spout Height, 4-3/16" Spout Reach, Deck Mount Installation, Standard 1/2" IPS Connection, Drain Not Included
Color
Oil Rubbed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1105WLL
Zoro #
G3065967
UPC #
663370434341
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.81
Height
2.38
Length
4.38
Item Height (Inch)
2.38
Item Width (Inch)
3.81
Item Length (Inch)
4.38

Details

Sub-Category
Faucet Handles
Finish
Oil Rubbed Bronze
Material
Brass
Mounting Type
Deck Mount
Features
High Quality Brass Construction, Drip Free Ceramic Cartridge, Elegant Crystal Lever Handle, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 2-1/2" Spout Height, 4-3/16" Spout Reach, Deck Mount Installation, Standard 1/2" IPS Connection, Drain Not Included
Color
Oil Rubbed Bronze
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
ADA Compliant
true
Includes
Faucet; Mounting Hardware
Item
Basin Tap Faucet
Weight
2.86
Faucet Holes
2
Theme
Traditional
Collection
Wilshire
Sidespray
false
Pullout Spray
false
Handles Included
true
Hot Cartridge Item#
KSRPL1101HC
Share H&C Handle Item#
KSH3965WLL
Cold Cartridge Item#
KSRPL1101CC
Handle Style
Lever
Faucet Centers
4
Drain Included
No
Installation Type
Single Hole
Item Weight (lbs)
2.86
Spout Flow Rate (GPM)
1.2

Description

English historical splendor finds itself standing with stunning dignity in the prevalence of the refined acrylic lever handles of this faucet. Basin tap faucets are a traditional design that allows users to mix water to their desired temperature within the sink basin. With lever handles for ease of use, the perfect temperature can be acquired with the separate cold and hot water taps. The Wilshire Basin Tap Faucet With Cross Handle and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Inspire an atmosphere of classical grandeur with the unique appeal of timeless designs with this statement piece.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.