KS1108TAL Basin Tap Faucet W/ Lever Handle, Brushed Nickel

  • Mfr # KS1108TAL

  • Zoro # G3058790


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
2
Weight
3.15
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1108TAL
Zoro #
G3058790
UPC #
663370278280
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.19
Height
3.75
Length
2.94
Max Deck Thickness
1.5
Item Length (Inch)
4.38
Item Height (Inch)
1.88
Item Width (Inch)
3.81

Details

Mounting Type
Deck Mount
ADA Compliant
true
Finish
Brushed Nickel
Number of Handles
2
Weight
3.15
Item
Basin Tap Faucet
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware
Material
Brass
Color
Brushed Nickel
Features
High Quality Brass Construction, Drip Free Ceramic Cartridge, High Quality Finishing To Resist Tarnishing Or Corrosion., 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 2-1/2" Spout Height, 4-3/8" Spout Reach, Deck Mount Installation, Standard 1/2" IPS Connection, Drain Not Included
Theme
Traditional
Collection
Tudor
Drain Included
No
Item Weight (lbs)
2.86
Cold Cartridge Item#
KSRPL1101CC
Installation Type
Single Hole
Cold Handle Item#
KSH7618TALC
Hot Handle Item#
KSH7618TALH
Pullout Spray
false
Handle Style
Lever
Faucet Holes
2
Handles Included
true
Sidespray
false
Hot Cartridge Item#
KSRPL1101HC
Body Material
Brass

Description

Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid-19th Century design. Basin tap faucets are a traditional design that allows users to mix water to their desired temperature within the sink basin. With lever handles for ease of use, the perfect temperature can be acquired with the separate cold and hot water taps. The Tudor Basin Faucet With Metal Lever Handle and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. A unique and classically enchanting personality is embodied in this centerpiece.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.