KS1160PKL Duchess Widespread Bathroom Faucet W/Brass Pop-Up, Matte Blk

  • Mfr # KS1160PKL

  • Zoro # G3064689


product price:  $399.99
/ea
Free Shipping & Returns

Key Features

Length
5.63
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Number of Handles
2
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS1160PKL
Zoro #
G3064689
UPC #
663370816666
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.63
Height
2.13
Width
3.06
Max Deck Thickness
2
Item Width (Inch)
3.06
Item Height (Inch)
2.13
Item Length (Inch)
5.63

Details

Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Number of Handles
2
Mounting Type
Deck Mount
Finish
Matte Black
Color
Matte Black
Item
Widespread Bathroom Faucet
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-5/8" spout clearance, 5-1/2" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Valve Type
Ceramic Disc Cartridge
Material
Brass
Weight
6.6
Collection
Duchess
Hose Included
false
Share H&C Handle Item#
KSH1160PKL
Tee Item#
KSTEE2951
Cold Cartridge Item#
KSRPL5000CC
Spout Flange Item#
KSSF1160
Faucet Holes
3
Pulldown Spray
false
Item Weight (lbs)
6.6
Installation Type
Widespread
Hot Cartridge Item#
KSRPL5000HC
Handle Style
Lever
Handle Flange Item#
KSHF1160
Drain Included
Yes
Theme
Traditional
Pop Up Rod Item#
KSPR1160
Faucet Centers
8 to 16
Spout Flow Rate (GPM)
1.2

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.