KS1161PKL Duchess Widespread Bathroom Faucet W/ Brass Pop-Up, Chrome

  • Mfr # KS1161PKL

  • Zoro # G3053884


product price:  $326.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
3.5
Length
5.5
Mounting Type
Deck Mount
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1161PKL
Zoro #
G3053884
UPC #
663370303401
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.5
Length
5.5
Height
2.75
Item Width (Inch)
3.5
Item Height (Inch)
2.75
Item Length (Inch)
5.5
Max Deck Thickness
2

Details

Material
Brass
Finish
Polished Chrome
Mounting Type
Deck Mount
ADA Compliant
true
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3 Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 5-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Color
Polished Chrome
Valve Type
Ceramic Disc Cartridge
Item
Widespread Bathroom Faucet
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
6.6
Faucet Holes
3
Theme
Traditional
Installation Type
Widespread
Drain Included
Yes
Hose Included
false
Handle Style
Lever
Share H&C Handle Item#
KSH1161PKL
Pullout Spray
false
Handles Included
true
Pop Up Rod Item#
KSPR1161
Spout Flange Item#
KSSF1161
Handle Flange Item#
KSHF1161
Faucet Centers
8 to 16
Item Weight (lbs)
6.6
Hot Cartridge Item#
KSRPL5000HC
Spout Flow Rate (GPM)
1.2
Collection
Duchess
Sidespray
false
Cold Cartridge Item#
KSRPL5000CC
Tee Item#
KSTEE2951

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.