KS1162PKL Duchess Widespread Bathroom Faucet W/ Brass Pop-Up, Brass

  • Mfr # KS1162PKL

  • Zoro # G3058127


product price:  $383.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Ceramic Disc Cartridge
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3 Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 5-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Color
Polished Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1162PKL
Zoro #
G3058127
UPC #
663370303425
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.75
Length
5.5
Width
3.5
Item Height (Inch)
2.75
Max Deck Thickness
2
Item Width (Inch)
3.5
Item Length (Inch)
5.5

Details

Valve Type
Ceramic Disc Cartridge
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3 Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 5-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Color
Polished Brass
Mounting Type
Deck Mount
Material
Brass
Item
Widespread Bathroom Faucet
Finish
Polished Brass
Number of Handles
2
Weight
6.6
Theme
Traditional
Handle Style
Lever
Pullout Spray
false
Tee Item#
KSTEE2951
Cold Cartridge Item#
KSRPL5000CC
Hose Included
false
Drain Included
Yes
Handles Included
true
Collection
Duchess
Faucet Holes
3
Spout Flow Rate (GPM)
1.2
Installation Type
Widespread
Faucet Centers
8 to 16
Item Weight (lbs)
6.6
Pop Up Rod Item#
KSPR1162
Share H&C Handle Item#
KSH1162PKL
Handle Flange Item#
KSHF1162
Hot Cartridge Item#
KSRPL5000HC
Spout Flange Item#
KSSF1162
Sidespray
false

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.