FSC8931DL Concord Widespread Bathroom Faucet W/ Brass Pop-Up, Chrome

  • Mfr # FSC8931DL

  • Zoro # G3066980


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass;Metal
Width
6.81
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FSC8931DL
Zoro #
G3066980
UPC #
663370655470
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.81
Length
11.06
Height
9.5
Item Width (Inch)
6.81
Max Deck Thickness
1.5
Item Height (Inch)
9.5
Item Length (Inch)
11.06

Details

Number of Handles
2
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass;Metal
Features
Solid brass construction, Deck mount 8" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 5-15/16" spout clearance, 6-13/16" spout reach, Corrosion-resistant finish, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Designed for long-lasting durability, Easy-to-clean
Item
Widespread Bathroom Faucet
Color
Polished Chrome
Valve Type
Ceramic Disc Cartridge
Finish
Polished Chrome
Mounting Type
Deck Mount
Weight
6.06
Cold Cartridge Item#
FSCRP1971CC
Cold Handle Item#
KBH8961DLC
Drain Included
Yes
Handle Style
Lever
Handle Flange Item#
KBHF8951NDL
Collection
Concord
Faucet Holes
3
Pulldown Spray
false
Spout Flange Item#
KSSF8931
Hot Cartridge Item#
FSCRP1971HC
Faucet Centers
8 to 16
Theme
Modern
Item Weight (lbs)
6.06
Spout Flow Rate (GPM)
1.2
Installation Type
Widespread
Handles Included
true
Hose Included
false
Hot Handle Item#
KBH8961DLH
Pop Up Rod Item#
FSCPR8961

Description

This faucet boasts bold, sleek design with its cylindrical styling. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Concord widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.