KS1168PKX Duchess Widespread Bathroom Faucet W/ Brass Pop-Up, Nickel

  • Mfr # KS1168PKX

  • Zoro # G3056115


product price:  $383.99
/ea
Free Shipping & Returns

Key Features

Width
3.5
ADA Compliant
false
Valve Type
Ceramic Disc Cartridge
Height
2.75
Length
5.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS1168PKX
Zoro #
G3056115
UPC #
663370303548
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.5
Height
2.75
Length
5.5
Item Width (Inch)
3.5
Item Length (Inch)
5.5
Item Height (Inch)
2.75

Details

ADA Compliant
false
Item
Widespread Bathroom Faucet
Valve Type
Ceramic Disc Cartridge
Finish
Brushed Nickel
Mounting Type
Deck Mount
Material
Brass
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3 Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-5/8" Spout Clearance, 5-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Number of Handles
2
Color
Brushed Nickel
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
6.6
Theme
Traditional
Handle Flange Item#
KSHF1168
Tee Item#
KSTEE2951
Faucet Holes
3
Spout Flange Item#
KSSF1168
Sidespray
false
Collection
Duchess
Item Weight (lbs)
6.6
Cold Cartridge Item#
KSRPL5000CC
Pop Up Rod Item#
KSPR1168
Spout Flow Rate (GPM)
1.2
Handles Included
true
Drain Included
Yes
Faucet Centers
8 to 16
Installation Type
Widespread
Hot Handle Item#
KSH1168PKXH
Handle Style
Cross
Pullout Spray
false
Hot Cartridge Item#
KSRPL5000HC
Cold Handle Item#
KSH1168PKXC

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.