KS1175PKL Duchess Bridge Kitchen Faucet, Oil Rubbed Bronze

  • Mfr # KS1175PKL

  • Zoro # G3109890


product price:  $350.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Features
High Quality Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 2-Hole Installation, 1.8 GPM/6.8 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 9-5/8" Spout Clearance, 9-1/16" Spout Reach, Corrosion-Resistant Finish, Designed for Long-Lasting Durability, Easy-to-Clean
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS1175PKL
Zoro #
G3109890
UPC #
663370378232
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.13
Width
8
Item Length (Inch)
13
Item Height (Inch)
2.13
Item Width (Inch)
8

Details

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Features
High Quality Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 2-Hole Installation, 1.8 GPM/6.8 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 9-5/8" Spout Clearance, 9-1/16" Spout Reach, Corrosion-Resistant Finish, Designed for Long-Lasting Durability, Easy-to-Clean
Valve Type
Ceramic Disc Cartridge
Material
Brass
Includes
Faucet; Mounting Hardware
Weight
9.12
Theme
Traditional
Faucet Holes
2
Spout Flow Rate (GPM)
1.8
Pullout Spray
false
Hot Cartridge Item#
KSRPL2000HC
Sidespray
false
Cold Cartridge Item#
KSRPL2000CC
Item Weight (lbs)
9.12
Share H&C Handle Item#
KBH1605PKL
Pulldown Spray
false
Faucet Centers
8
Collection
Duchess
Handles Included
true
Handle Style
Lever
Installation Type
Bridge
Drain Included
No

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the oil rubbed bronze finish will pop against your surrounding kitchen decor. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.