KS1348PX Roman Tub Filler with Porcelain Cross Handle

  • Mfr # KS1348PX

  • Zoro # G0854054


product price:  $489.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
false
Height
9"
Features
Drip-Free Ceramic Disc Catridge
Connection
3/4" IPS
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KS1348PX
Zoro #
G0854054
UPC #
663370116858
Country of Origin
Taiwan, Province of China

Dimensions

Height
9"
Item Length (Inch)
10.56
Item Width (Inch)
8.56
Item Height (Inch)
9

Details

Item
Roman Tub Faucet
ADA Compliant
false
Features
Drip-Free Ceramic Disc Catridge
Connection
3/4" IPS
Finish
Brushed Nickel
Material
Brass
Number of Holes
3
Handle Material
Porcelain
Mounting Type
Deck Mount
Number of Handles
2
Handle Style
Cross
Item Weight (lbs)
7.72
UPC/CUPC Certified
true
Faucet Centers
8 to 36
Showerhead Included
No
Collection
Heritage
Handshower Included
No
Faucet Holes
3
Theme
Traditional
Handles Included
true
Pullout Spray
false
Sidespray
false
Hose Included
false
Low Lead Compliant
false
Prop 65 Label
true
Drain Included
No
DOE Certified
false
Handshower Flow Rate (GPM)
0
Spout Flow Rate (GPM)
7
Showerhead Flow Rate (GPM)
0
CEC Certified
false

Description

KS1348PX Roman Tub Filler,w/Porcelain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.