KS1495BEX Vessel Sink Faucet, Oil Rubbed Bronze

  • Mfr # KS1495BEX

  • Zoro # G3068216


product price:  $285.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Number of Handles
2
Weight
5.5
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS1495BEX
Zoro #
G3068216
UPC #
663370435935
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.31
Width
6.44
Height
10.69
Item Width (Inch)
6.44
Item Length (Inch)
6.31
Maximum Deck Thickness
1.25 in

Details

Mounting Type
Deck Mount
Finish
Oil Rubbed Bronze
Number of Handles
2
Weight
5.5
Item
Vessel Faucet
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware
Features
High quality brass construction, Drip-free ceramic disc cartridge, Deck mount 1 or 3-hole installation with deck plate, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 8-1/16" spout clearance, 6-7/16" spout reach, Drain assembly not Included, Corrosion-resistant finish, Designed for long-lasting durability, Dual cross handles for easy rotation
Color
Oil Rubbed Bronze
Handles Included
true
Handle Style
Cross
Item Weight (lbs)
5.5
Cold Handle Item#
KBH1605BEXC
Installation Type
Vessel
Faucet Centers
4
Hot Cartridge Item#
KSRPL2000HC
Drain Included
No
Theme
Traditional
Cold Cartridge Item#
KSRPL2000CC
Collection
Essex
Hot Handle Item#
KBH1605BEXH
Body Material
Brass
Flow Rate - Maximum
1.2
Pulldown Spray
FALSE
Number of Mounting Holes
1,3

Description

The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Kingston Brass vessel sink faucets perfectly complement the exquisite artistry of vessel sinks. Designed to handle the extra clearance needed for pairing with a vessel sink, this faucet boasts 8-1/4 inch of spout clearance. The Essex Vessel Sink Faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet adds a sheen of classical grace to your traditional style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.