
KS1498AL Heritage 2-Handle Vessel Sink Faucet, Brushed Nickel
Mfr # KS1498AL
Zoro # G3076625
product price:Â $252.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
2
Weight
5.5
Includes
Faucet; Mounting Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KS1498AL
Zoro #
G3076625
UPC #
663370022425
Country of Origin
Taiwan, Province of China
Dimensions
Height
10.69
Length
6.31
Width
6.44
Item Length (Inch)
6.31
Item Height (Inch)
10.69
Max Deck Thickness
1.25
Item Width (Inch)
6.44
Description
A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Kingston Brass vessel sink faucets perfectly complement the exquisite artistry of vessel sinks. Designed to handle the extra clearance needed for pairing with a vessel sink, this faucet boasts 8-1/4 inch of spout clearance. The Heritage 2-handle vessel sink faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.