Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS1971AX 8" Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KS1971AX

  • Zoro # G3062266


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Width
7.56
Material
Brass
Mounting Type
Deck Mount
Height
7.44
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1971AX
Zoro #
G3062266
UPC #
663370015465
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.56
Height
7.44
Length
8
Max Deck Thickness
1.5
Item Width (Inch)
7.56
Item Length (Inch)
8
Item Height (Inch)
7.44

Details

Material
Brass
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Color
Polished Chrome
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 5" spout clearance, 7-9/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Item
Widespread Bathroom Faucet
ADA Compliant
false
Number of Handles
2
Finish
Polished Chrome
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
10.53
Hot Cartridge Item#
KSRPL5000HC
Pullout Spray
false
Spout Flange Item#
KSSF1971
Collection
Heritage
Pop Up Rod Item#
KSPR1971
Faucet Centers
8 to 16
Drain Included
Yes
Tee Item#
KSTEE1971
Cold Handle Item#
KSH1161AXC
Cold Cartridge Item#
KSRPL5000CC
Spout Flow Rate (GPM)
1.2
Installation Type
Widespread
Sidespray
false
Hot Handle Item#
KSH1161AXH
Faucet Holes
3
Handles Included
true
Item Weight (lbs)
10.53
Theme
Traditional
Handle Style
Cross
Handle Flange Item#
KSHF1971

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heritage 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Celebrate sophistication and traditional decor with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.