Shop KINGSTON BRASS

KS1971TX 8" Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KS1971TX
  • Zoro # G3068207

product price: 
$
322.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Polished Chrome
Number of Handles
2
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 5" Spout Clearance, 7-9/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Height
2.5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS1971TX
Zoro #
G3068207
UPC #
663370181191
Country of Origin
Taiwan, Province of China
Material
Brass
Color
Polished Chrome
Number of Handles
2
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 5" Spout Clearance, 7-9/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Item
Widespread Bathroom Faucet
ADA Compliant
false
Finish
Polished Chrome
Weight
9.39
Pullout Spray
false
Cold Cartridge Item#
KSRPL5000CC
Hot Handle Item#
KSH7981TXH
Item Weight (lbs)
9.39
Collection
French Country
Pop Up Rod Item#
KSPR1971
Sidespray
false
Spout Flange Item#
KSSF1971
Hot Cartridge Item#
KSRPL5000HC
Theme
Traditional
Cold Handle Item#
KSH7981TXC
Handles Included
true
Handle Flange Item#
KSHF1971
Drain Included
Yes
Tee Item#
KSTEE1971
Handle Style
Cross
Spout Flow Rate (GPM)
1.2
Installation Type
Widespread
Faucet Holes
3
Faucet Centers
8 to 16

Dimensions

Height
2.5
Length
7.5
Width
7.13
Item Width (Inch)
7.13
Item Height (Inch)
2.5
Item Length (Inch)
7.5

Description

The dainty detailing of this faucet provides the delicacy of European antiquity along with top-of-the-line craftsmanship. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The French Country 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Revel in the euphoria of the countryside by adorning your traditional household with this fixture. A matching finish drain is also included.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.