KS286AB Wall Mount Clawfoot Tub Faucet with Hand Shower, Antique Brass

  • Mfr # KS286AB

  • Zoro # G602837001


product price:  $440.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware
Height
6
Material
Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 2-hole installation, Includes hand shower, Includes 59" stainless steel hose, Corrosion-resistant finish, Designed for long-lasting durability, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, 3-1/2" to 8-1/2" adjustable centers, 7-3/16" spout reach, 4-5/16" spout height, 1/2"-14 NPT connection, Cross handles for easy rotation, Matching accessories available, Back flow preventer for anti-siphon
Color
Antique Brass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KS286AB
Zoro #
G602837001
UPC #
663370570575
Country of Origin
Taiwan, Province of China

Dimensions

Height
6
Length
9.13
Width
7.25

Details

Includes
Faucet; Mounting Hardware
Material
Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 2-hole installation, Includes hand shower, Includes 59" stainless steel hose, Corrosion-resistant finish, Designed for long-lasting durability, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, 3-1/2" to 8-1/2" adjustable centers, 7-3/16" spout reach, 4-5/16" spout height, 1/2"-14 NPT connection, Cross handles for easy rotation, Matching accessories available, Back flow preventer for anti-siphon
Color
Antique Brass
Finish
Antique Brass
Weight
7.13

Description

Wall mount clawfoot tub faucets are the perfect fixture to add decorative flair within your bathroom because of their unique architectural elements. With vintage opulence, this will complete your refined bathroom decorum with the help of its premium antique brass finish and traditionally styled handheld shower. The solid brass construction also makes for a heavy, quality made product.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.