KS2980BAL Heirloom Widespread Bathroom Faucet W/Brass Pop-Up, Matte Blk

  • Mfr # KS2980BAL

  • Zoro # G3057944


product price:  $391.99
/ea
Free Shipping & Returns

Key Features

Width
6.31
Length
13.63
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 6-11/16" spout clearance, 6-5/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2980BAL
Zoro #
G3057944
UPC #
663370827785
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.31
Length
13.63
Height
11.5
Item Length (Inch)
13.63
Item Width (Inch)
6.31
Item Height (Inch)
11.5
Max Deck Thickness
1.25

Details

Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 6-11/16" spout clearance, 6-5/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Finish
Matte Black
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Matte Black
ADA Compliant
true
Material
Brass
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
Weight
9.42
Spout Flow Rate (GPM)
1.2
Collection
Heirloom
Cold Handle Item#
KSH7610BALC
Hose Included
false
Drain Included
Yes
Handle Style
Lever
Faucet Holes
3
Installation Type
Widespread
Hot Cartridge Item#
KSRPL2000HC
Handle Flange Item#
KSHF2980
Hot Handle Item#
KSH7610BALH
Handles Included
true
Theme
Traditional
Item Weight (lbs)
9.42
Tee Item#
KBTEE1971
Pop Up Rod Item#
KSPR2980
Pulldown Spray
false
Sidespray
false
Cold Cartridge Item#
KSRPL2000CC
Faucet Centers
8 to 16
Spout Flange Item#
KSSF2980
Pullout Spray
false

Description

Soft simplicity meets refined craftsmanship through this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heirloom widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's traditional ensemble for years to come. This meticulously crafted fixture embodies delicate artistry through its rounded architectural elements, sleek finish, and all-around vintage flair. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.