KS2980PKL Duchess Widespread Bathroom Faucet W/Brass Pop-Up, Matte Blk

  • Mfr # KS2980PKL

  • Zoro # G3056690


product price:  $407.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Length
14
Height
11.5
Width
6.31
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS2980PKL
Zoro #
G3056690
UPC #
663370816512
Country of Origin
Taiwan, Province of China

Dimensions

Length
14
Height
11.5
Width
6.31
Item Height (Inch)
11.5
Item Width (Inch)
6.31
Max Deck Thickness
1.25
Item Length (Inch)
14

Details

ADA Compliant
true
Finish
Matte Black
Number of Handles
2
Material
Brass
Item
Widespread Bathroom Faucet
Mounting Type
Deck Mount
Color
Matte Black
Features
Solid brass construction, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
9.18
Item Weight (lbs)
9.18
Hot Cartridge Item#
KSRPL2000HC
Handles Included
true
Handle Style
Lever
Tee Item#
KBTEE1971
Cold Cartridge Item#
KSRPL2000CC
Theme
Traditional
Collection
Duchess
Pullout Spray
false
Drain Included
Yes
Faucet Holes
3
Handle Flange Item#
KSHF2980
Pop Up Rod Item#
KSPR2980
Spout Flow Rate (GPM)
1.2
Installation Type
Widespread
Spout Flange Item#
KSSF2980
Share H&C Handle Item#
KBH1600PKL
Pulldown Spray
false
Faucet Centers
8 to 16
Hose Included
false
Sidespray
false

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.