KS2980TAL Tudor Widespread Bathroom Faucet W/ Brass Pop-Up, Matte Black

  • Mfr # KS2980TAL
  • Zoro # G3054898
product price: 
$
391.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 6-11/16" spout clearance, 6-5/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Material
Brass
Valve Type
Ceramic Disc Cartridge
Height
11.5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS2980TAL
Zoro #
G3054898
UPC #
663370827853
Country of Origin
Taiwan, Province of China
Finish
Matte Black
Number of Handles
2
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 6-11/16" spout clearance, 6-5/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Material
Brass
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Color
Matte Black
Item
Widespread Bathroom Faucet
Weight
9.56
Installation Type
Widespread
Faucet Centers
8 to 16
Spout Flow Rate (GPM)
1.2
Tee Item#
KBTEE1971
Handle Flange Item#
KSHF2980
Faucet Holes
3
Pullout Spray
false
Item Weight (lbs)
9.56
Cold Cartridge Item#
KSRPL2000CC
Theme
Traditional
Hot Cartridge Item#
KSRPL2000HC
Hot Handle Item#
KSH7610TALH
Handles Included
true
Collection
Tudor
Hose Included
false
Pop Up Rod Item#
KSPR2980
Spout Flange Item#
KSSF2980
Handle Style
Lever
Pulldown Spray
false
Cold Handle Item#
KSH7610TALC
Sidespray
false
Drain Included
Yes

Dimensions

Height
11.5
Width
6.31
Length
13.88
Item Height (Inch)
11.5
Item Width (Inch)
6.31
Item Length (Inch)
13.88
Max Deck Thickness
1.25

Description

Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid-19th Century design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Tudor widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's traditional ensemble for years to come. A unique and classically enchanting personality is embodied in this centerpiece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.