KS2981BAL Heirloom Widespread Bathroom Faucet W/ Brass Pop-Up, Chrome

  • Mfr # KS2981BAL

  • Zoro # G3064917


product price:  $301.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 6-11/16" spout clearance, 6-5/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
ADA Compliant
true
Number of Handles
2
Height
11.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS2981BAL
Zoro #
G3064917
UPC #
663370827792
Country of Origin
Taiwan, Province of China

Dimensions

Height
11.5
Width
6.31
Length
13.63
Max Deck Thickness
1.25
Item Width (Inch)
6.31
Item Length (Inch)
13.63
Item Height (Inch)
11.5

Details

Material
Brass
Item
Widespread Bathroom Faucet
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 6-11/16" spout clearance, 6-5/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Finish
Polished Chrome
ADA Compliant
true
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Color
Polished Chrome
Weight
9.42
Handle Style
Lever
Hot Handle Item#
KSH7611BALH
Installation Type
Widespread
Theme
Traditional
Pop Up Rod Item#
KSPR2981
Faucet Centers
8 to 16
Hose Included
false
Cold Cartridge Item#
KSRPL2000CC
Handles Included
true
Collection
Heirloom
Tee Item#
KBTEE1971
Faucet Holes
3
Pulldown Spray
false
Spout Flow Rate (GPM)
1.2
Handle Flange Item#
KSHF2981
Pullout Spray
false
Cold Handle Item#
KSH7611BALC
Item Weight (lbs)
9.42
Drain Included
Yes
Sidespray
false
Hot Cartridge Item#
KSRPL2000HC
Spout Flange Item#
KSSF2981

Description

Soft simplicity meets refined craftsmanship through this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heirloom widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. This meticulously crafted fixture embodies delicate artistry through its rounded architectural elements, sleek finish, and all-around vintage flair. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.