KS2980BEX Essex Widespread Bathroom Faucet W/ Brass Pop-Up, Matte Black

  • Mfr # KS2980BEX
  • Zoro # G3061450
product price: 
$
391.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
false
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 6-5/16" spout clearance, 6-5/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Height
11.5
Width
6.31
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS2980BEX
Zoro #
G3061450
UPC #
663370827570
Country of Origin
Taiwan, Province of China

Dimensions

Height
11.5
Width
6.31
Length
11
Item Length (Inch)
11
Item Height (Inch)
11.5
Max Deck Thickness
1.25
Item Width (Inch)
6.31

Details

Number of Handles
2
ADA Compliant
false
Item
Widespread Bathroom Faucet
Finish
Matte Black
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 6-5/16" spout clearance, 6-5/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Color
Matte Black
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Material
Brass
Weight
9.42
Installation Type
Widespread
Handle Style
Cross
Hot Handle Item#
KSH285MBH
Handle Flange Item#
KSHF2980
Spout Flange Item#
KSSF2980
Sidespray
false
Collection
Essex
Faucet Holes
3
Drain Included
Yes
Item Weight (lbs)
9.42
Faucet Centers
8 to 16
Pullout Spray
false
Pop Up Rod Item#
KSPR2980
Handles Included
true
Cold Cartridge Item#
KSRPL2000CC
Hot Cartridge Item#
KSRPL2000HC
Theme
Traditional
Pulldown Spray
false
Hose Included
false
Spout Flow Rate (GPM)
1.2
Cold Handle Item#
KSH285MBC
Tee Item#
KBTEE1971

Description

The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Essex widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet adds a sheen of classical grace to your traditional style. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.