Shop KINGSTON BRASS

KS2986ZX Millennium Widespread Bathroom Faucet W/ Brass Pop-Up, Nickel

  • Mfr # KS2986ZX
  • Zoro # G3055099

product price: 
$
391.99
/ea
Free Shipping & Returns

Key Features

Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 6-11/16" spout clearance, 6-5/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Number of Handles
2
Width
6.31
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS2986ZX
Zoro #
G3055099
UPC #
663370827686
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.31
Height
11.5
Length
11.06
Item Length (Inch)
11.06
Item Width (Inch)
6.31
Max Deck Thickness
1.25
Item Height (Inch)
11.5

Details

Item
Widespread Bathroom Faucet
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 6-11/16" spout clearance, 6-5/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Finish
Polished Nickel
Number of Handles
2
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Color
Polished Nickel
Mounting Type
Deck Mount
ADA Compliant
false
Weight
9.56
Faucet Holes
3
Drain Included
Yes
Handle Flange Item#
KSHF2986
Collection
Millennium
Hot Handle Item#
KSH2966ZXH
Item Weight (lbs)
9.56
Hose Included
false
Pop Up Rod Item#
KSPR2986
Spout Flow Rate (GPM)
1.2
Cold Handle Item#
KSH2966ZXC
Cold Cartridge Item#
KSRPL2000CC
Pulldown Spray
false
Theme
Traditional
Tee Item#
KBTEE1971
Hot Cartridge Item#
KSRPL2000HC
Handle Style
Cross
Sidespray
false
Installation Type
Widespread
Pullout Spray
false
Spout Flange Item#
KSSF2986
Faucet Centers
8 to 16
Handles Included
true

Description

The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Millennium widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. The elegant design of this faucet will spark praise for your exquisitely-styled bathroom. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.