Shop KINGSTON BRASS

KS2987BEX Essex Widespread Bathroom Faucet W/Brass Pop-Up, Brass

  • Mfr # KS2987BEX
  • Zoro # G3059308

product price: 
$
391.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 6-5/16" spout clearance, 6-5/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Length
11
Height
11.5
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS2987BEX
Zoro #
G3059308
UPC #
663370827624
Country of Origin
Taiwan, Province of China
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 6-5/16" spout clearance, 6-5/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Color
Brushed Brass
Finish
Brushed Brass
Material
Brass
Item
Widespread Bathroom Faucet
Weight
9.42
Drain Included
Yes
Theme
Traditional
Handles Included
true
Handle Style
Cross
Item Weight (lbs)
9.42
Tee Item#
KBTEE1971
Sidespray
false
Cold Cartridge Item#
KSRPL2000CC
Cold Handle Item#
KSH285SBC
Faucet Holes
3
Installation Type
Widespread
Spout Flow Rate (GPM)
1.2
Hose Included
false
Pulldown Spray
false
Hot Cartridge Item#
KSRPL2000HC
Faucet Centers
8 to 16
Hot Handle Item#
KSH285SBH
Pop Up Rod Item#
KSPR2987
Spout Flange Item#
KSSF2987
Pullout Spray
false
Collection
Essex
Handle Flange Item#
KSHF2987

Dimensions

Length
11
Height
11.5
Width
6.31
Item Width (Inch)
6.31
Item Height (Inch)
11.5
Item Length (Inch)
11
Max Deck Thickness
1.25

Description

The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Essex widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet adds a sheen of classical grace to your traditional style. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.