KS2988BEX Essex Widespread Bathroom Faucet W/Brass Pop-Up, Brushed Nkl

  • Mfr # KS2988BEX
  • Zoro # G3055275
product price: 
$
342.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Height
11.5
Number of Handles
2
Color
Brushed Nickel
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 6-5/16" spout clearance, 6-5/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS2988BEX
Zoro #
G3055275
UPC #
663370827631
Country of Origin
Taiwan, Province of China

Dimensions

Height
11.5
Width
6.31
Length
11
Item Width (Inch)
6.31
Item Length (Inch)
11
Max Deck Thickness
1.25
Item Height (Inch)
11.5

Details

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Color
Brushed Nickel
Item
Widespread Bathroom Faucet
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 6-5/16" spout clearance, 6-5/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Mounting Type
Deck Mount
Material
Brass
Valve Type
Ceramic Disc Cartridge
ADA Compliant
false
Finish
Brushed Nickel
Weight
9.42
Tee Item#
KBTEE1971
Item Weight (lbs)
9.42
Pulldown Spray
false
Handle Style
Cross
Handle Flange Item#
KSHF2988
Sidespray
false
Installation Type
Widespread
Drain Included
Yes
Faucet Holes
3
Spout Flow Rate (GPM)
1.2
Cold Handle Item#
KSH285SNC
Hot Handle Item#
KSH285SNH
Faucet Centers
8 to 16
Handles Included
true
Pullout Spray
false
Cold Cartridge Item#
KSRPL2000CC
Theme
Traditional
Spout Flange Item#
KSSF2988
Hot Cartridge Item#
KSRPL2000HC
Hose Included
false
Pop Up Rod Item#
KSPR2988
Collection
Essex

Description

The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Essex widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet adds a sheen of classical grace to your traditional style. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews