KS2987PKL Duchess Widespread Bathroom Faucet W/ Brass Pop-Up, Brass

  • Mfr # KS2987PKL

  • Zoro # G3060184


product price:  $407.99
/ea
Free Shipping & Returns

Key Features

Height
11.5
Color
Brushed Brass
Width
6.31
Length
14
Features
Solid brass construction, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2987PKL
Zoro #
G3060184
UPC #
663370816536
Country of Origin
Taiwan, Province of China

Dimensions

Height
11.5
Width
6.31
Length
14
Item Width (Inch)
6.31
Item Height (Inch)
11.5
Item Length (Inch)
14
Max Deck Thickness
1.25

Details

Color
Brushed Brass
Features
Solid brass construction, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability
Finish
Brushed Brass
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Material
Brass
Number of Handles
2
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Item
Widespread Bathroom Faucet
Weight
9.18
Sidespray
false
Pulldown Spray
false
Pullout Spray
false
Share H&C Handle Item#
KBH1607PKL
Spout Flange Item#
KSSF2987
Collection
Duchess
Faucet Holes
3
Hose Included
false
Faucet Centers
8 to 16
Handles Included
true
Installation Type
Widespread
Handle Style
Lever
Tee Item#
KBTEE1971
Theme
Traditional
Cold Cartridge Item#
KSRPL2000CC
Spout Flow Rate (GPM)
1.2
Hot Cartridge Item#
KSRPL2000HC
Handle Flange Item#
KSHF2987
Drain Included
Yes
Item Weight (lbs)
9.18
Pop Up Rod Item#
KSPR2987

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.