KS310BALAC Heirloom Wall Mount Pot Filler Kitchen Faucet, Copper

  • Mfr # KS310BALAC

  • Zoro # G3084088


product price:  $481.99
/ea
Free Shipping & Returns

Key Features

Finish
Antique Copper
Color
Antique Copper
Includes
Faucet; Mounting Hardware
ADA Compliant
true
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS310BALAC
Zoro #
G3084088
UPC #
663370677663
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.63
Height
8
Length
20
Item Length (Inch)
20
Item Height (Inch)
8
Item Width (Inch)
2.63

Details

Finish
Antique Copper
Color
Antique Copper
Item
Pot Filler Faucet
Includes
Faucet; Mounting Hardware
ADA Compliant
true
Material
Brass
Mounting Type
Wall Mount
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount single-hole installation, Convenient swing arm spout, Swivel double jointed spout extends up to 20", 7-15/16" spout height, 1/2" IPS inlet connection, 3.8 GPM/14.4 LPM spout flow rate at 60 PSI, Cold water supply connection only, Corrosion-resistant finish, Designed for long-lasting durability, Lever handles meet ADA guidelines
Weight
6.98
Pulldown Spray
false
Collection
Heirloom
Diverter Handle Item#
KSDH761BALAC
Faucet Centers
0
Handles Included
true
Item Weight (lbs)
6.98
Spout Flow Rate (GPM)
3.8
Share H&C Handle Item#
KSDH761BALAC
Diverter Cartridge Item#
KSRPL5000HC
Theme
Traditional
Drain Included
No
Faucet Holes
1
Installation Type
Single Hole
Shared H&C Cartridge Item#
KSRPL5100HC
Pullout Spray
false
Hose Included
false
Handle Style
Lever
Sidespray
false

Description

Soft simplicity meets refined craftsmanship through this faucet. As an excellent tool to quickly, easily, and stylishly fill pots, eliminate strain on your joints. Pot-fillers are useful gadgets placed directly above the stove, providing easily accessible water. The foldable swing arms of this pot filler allow for extendable reach of up to 20" of length and provide long-lasting function due to their sturdy brass construction. Additionally, the dual handles prevent unwanted water spillage while enhancing the traditional theme.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.