KS3338PKL Roman Tub Filler with Cross Handle

  • Mfr # KS3338PKL

  • Zoro # G0857493


product price:  $554.99
/ea
Free Shipping & Returns

Key Features

Faucet Finish
Brushed Nickel
Body Material
Brass
Faucet Handle Type
Lever
Mounting Type
Deck Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS3338PKL
Zoro #
G0857493
UPC #
663370304101
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.5"
Depth
Handle: 2-3/4"
Width
Spout: 3-1/2"
Item Length (Inch)
8.5
Max Deck Thickness
1.25
Item Height (Inch)
3.5
Item Width (Inch)
4.5

Details

Finish
Brushed Nickel
Faucet Finish
Brushed Nickel
Body Material
Brass
Faucet Handle Type
Lever
Mounting Type
Deck Mount
Number of Holes
3
Faucet Operation
Standard
Mounting Hole Center to Center
8" to 36"
Flow Rate
7 gpm
Number of Handles
2
Item
Roman Tub Faucet
Handle Material
Porcelain
ADA Compliant
true
Features
1/4" Turn Drip Free Ceramic Cartridge; Deck Mount 8" To 36" Widespread 3-Hole Installation; Hardisc Ceramic Disc Cartridge; 8-1/2" Spout Reach; High Quality Finishing To Resist Tarnishing Or Corrosion; (2) Lever Style Handles
Connection
3/4" IPS Inlet
Material
Brass
Handles Included
true
Item Weight (lbs)
9.37
Hose Included
false
Collection
Duchess
Handshower Included
No
Prop 65 Label
true
Faucet Holes
3
Low Lead Compliant
false
Sidespray
false
UPC/CUPC Certified
true
DOE Certified
false
Showerhead Flow Rate (GPM)
0
Handle Style
Lever
Showerhead Included
No
Handshower Flow Rate (GPM)
0
Drain Included
No
CEC Certified
false
Faucet Centers
8 to 36
Spout Flow Rate (GPM)
7
Pullout Spray
false
Theme
Traditional

Description

KS3338PKL Roman Tub Filler,w/Cross Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.