
KS354RKXNB Single-Handle Bathroom Faucet with Push Pop-Up, Naples Bronze
Mfr # KS354RKXNB
Zoro # G602838008
product price:Â $603.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Deck Mount
Finish
Naples Bronze
Number of Handles
1
Weight
5.86
Color
Naples Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KS354RKXNB
Zoro #
G602838008
UPC #
196507008479
Country of Origin
Taiwan, Province of China
Dimensions
Width
3.5
Height
7.06
Length
6.31
Details
Mounting Type
Deck Mount
Finish
Naples Bronze
Number of Handles
1
Weight
5.86
Color
Naples Bronze
Includes
Faucet; Mounting Hardware; Push Pop-Up Drain
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount single-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2"-14 NPSM connection, 3-1/8" spout clearance, 6-5/16" spout reach, Wheel handle style, Includes matching finish push-up drain, Corrosion-resistant finish
Valve Type
Ceramic Disc Cartridge
Description
The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Webb single-handle bathroom faucet with push pop-up and its featured sturdy brass construction and premium naples bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.