KS3602PX 4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KS3602PX

  • Zoro # G3054934


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
Material
Brass
Width
4.5
Number of Handles
2
Height
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3602PX
Zoro #
G3054934
UPC #
663370004810
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.5
Height
3
Length
6.38
Max Deck Thickness
1.25
Item Width (Inch)
4.5
Item Length (Inch)
6.38
Item Height (Inch)
3

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Color
Polished Brass
Material
Brass
Number of Handles
2
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 4" centerset 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1-1/2" spout clearance, 4-1/2" spout reach, 3" spout height, Includes matching finish pop-up drain, Corrosion-resistant finish
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
ADA Compliant
false
Weight
4.03
Handle Style
Cross
Item Weight (lbs)
4.03
Faucet Holes
3
Faucet Centers
4
Sidespray
false
Hot Handle Item#
KSH3602PXH
Cold Cartridge Item#
KSRPLC3000CC
Spout Flow Rate (GPM)
1.2
Hot Cartridge Item#
KSRPLC3000HC
Drain Included
Yes
Collection
Restoration
Handles Included
true
Cold Handle Item#
KSH3602PXC
Pop Up Rod Item#
KSPR3602PL
Installation Type
Centerset
Theme
Traditional
Pullout Spray
false

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Restoration 4-inch centerset bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Bring this faucet to your home to offer a touch of old design and exquisite detail. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.