KS3912AL Restoration Bathroom Bridge Faucet, Polished Brass

  • Mfr # KS3912AL

  • Zoro # G3077639


product price:  $718.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
2
Weight
8.9
Width
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3912AL
Zoro #
G3077639
UPC #
663370021022
Country of Origin
Taiwan, Province of China

Dimensions

Width
9
Length
11.5
Height
4.19
Max Deck Thickness
1.25
Item Length (Inch)
11.5
Item Width (Inch)
9
Item Height (Inch)
4.19
Maximum Deck Thickness
1.25 in

Details

Mounting Type
Deck Mount
ADA Compliant
true
Finish
Polished Brass
Number of Handles
2
Weight
8.9
Item
Bridge Bathroom Faucet
Material
Brass
Valve Type
Ceramic Disc Cartridge
Color
Polished Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid Brass Construction, 1/4 Turn Ceramic Disc Cartridge, Spout Reach: 9", Spout Clearance: 8-1/2", Spout Height: 11-1/2", 8" Center to Center
Handles Included
true
Pullout Spray
false
Cold Cartridge Item#
KSRPL3911CC
Drain Included
Yes
Faucet Centers
8
Item Weight (lbs)
8.9
Faucet Holes
3
Collection
Restoration
Theme
Traditional
Handle Style
Lever
Share H&C Handle Item#
CCML2
Pop Up Rod Item#
KSPR3912
Hot Cartridge Item#
KSRPL3911HC
Installation Type
Widespread
Body Material
Brass

Description

Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Elegantly designed, the exquisite arch connecting the spout to the handles provides an added aesthetic appeal to make for more of a statement piece. Additionally, the 8-1/2 inch of spout clearance make for a very easy hand washing experience with plenty of room for other tasks. The Restoration Bridge Bathroom Faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Bring this faucet to your home to offer a touch of old design and exquisite detail. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.